Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Safe Burglar And Fire Safe SS060E Electronic Lock 21" x 18-1/2" x 23-5/8", White

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Wilson Safe Burglar And Fire Safe SS060E Electronic Lock 21" x 18-1/2" x 23-5/8", White

Item #: WBB1913412

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,390.00 Save up to 43%
Price: $ 795.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wilson Safe Burglar And Fire Safe SS060E Electronic Lock 21" x 18-1/2" x 23-5/8", White

This safe features both a fire and a burglar rating, making it an ideal safe for any home or business. Safe is ECB-S LV1 rated for 1.5 hours. Comes with a key locking drawer and one adjustable shelf. Includes pre-drilled bolt down holes, a bolt down kit, and a white color. Requires 4 AA Batteries. Batteries can be changed from the outside so that safe does not require access if batteries fail.

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES21
    • HEIGHT INCHES23-5/8
    • INSIDE WIDTH INCHES13-3/4
    • INSIDE DEPTH INCHES11-13/16
    • INSIDE HEIGHT INCHES18-7/8
    • CAPACITY CUBIC FEET1.78
    • ADJUSTABLE SHELVES1
    • BRANDWilson Safe
    • COLOR FINISHWhite
    • DRAWER COLORWhite
    • DRAWER CONSTRUCTIONMetal
    • DRAWER QUANTITY1
    • LOCK TYPEElectronic Keypad Lock
    • MANUFACTURER INSTALLATIONN
    • MANUFACTURERS PART NUMBERSS060E
    • PACKAGE QUANTITY1
    • TYPEBurglary and Fire Safe
    • WEIGHT LBS176
    • FIRE RATING90 Min. @ 1832°F
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!