Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Safe High Security Safe TL30-252018C Mechanical Combo Lock 26"W x 29"D x 31-1/8"H, Black

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Wilson Safe High Security Safe TL30-252018C Mechanical Combo Lock 26"W x 29"D x 31-1/8"H, Black

Item #: WBB1913413

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,700.00 Save up to 34%
Price: $ 2,439.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wilson Safe High Security Safe TL30-252018C Mechanical Combo Lock 26"W x 29"D x 31-1/8"H, Black

High security safes provide maximum protection. A TL-30 rated safe is capable of holding up against 30 minutes of concentrated attacks by a trained professional. Typically, your usual burglar would not have this training, allowing the safe to withstand an even longer period of attack. .

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES29
    • HEIGHT INCHES31-1/8
    • INSIDE WIDTH INCHES19-1/4
    • INSIDE DEPTH INCHES17-1/4
    • INSIDE HEIGHT INCHES25-1/8
    • CAPACITY CUBIC FEET4.83
    • ADJUSTABLE SHELVES1
    • BRANDWilson Safe
    • COLOR FINISHBlack
    • DRAWER CONSTRUCTION--
    • DRAWER QUANTITY0
    • LOCK TYPEMechanical Combination Lock
    • MANUFACTURER INSTALLATIONN
    • MANUFACTURERS PART NUMBERTL30-252018C
    • PACKAGE QUANTITY1
    • TYPEBurglary and Fire Safe
    • WEIGHT LBS1100
    • FIRE RATING90 Min. @ 1200°F
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!