discount codeFree shipping over 300

Applied at checkout

+

Out of Stock

MMF STEELMASTER 4820 Advanced Currency Counter with Counterfeit Detection 2004820C8 - 200 Bill Cap.

MMF STEELMASTER 4820 Advanced Currency Counter with Counterfeit Detection 2004820C8 - 200 Bill Cap.

Item #: WBB2199338

Not Yet Rated

  • SELECT
  • 200
  • 300

200

Frequently Purchased Together

  • Sparco Color-Coded Quick Stick Currency Band BS500WK $500 in $5 Bills Red, 1000 Bands/Pack

    $8.00

  • MMF FRAUDSTOPPER Tamper-Evident Deposit Bag 2362010N06, 9"W x 12"H, White, Price per 100 Bags/Box

    $32.95

  • Sparco Color-Coded Quick Stick Currency Band BS2000WK $2000 in $20 Bills Violet, 1000 Bands/Pack

    $8.00

$645.84 up to 52% OFF

Price: $309.95

Save $9.30 with 3% off when you use your Global Industrial Credit Card.

Popular item in this category

Customers Also Viewed

MMF STEELMASTER Bill Counter with Counterfeit Detection 2004820C8 - 200 Bill Capacity, Black

The STEELMASTER® Bill Counter with Counterfeit Detection is easy to operate, delivering high speed, accurate counting and counterfeit detection.

Features:
  • Easy-to-use interface and compact design
  • Ultraviolet (UV), Magnetic (MG) and Infrared (IR) counterfeit detection
  • Anti-static protection minimizes feeding errors and jams
  • Counts 1,200 bills per minute
  • Hopper Capacity: 200 bills
  • Eight hours continuous run
  • Bill size detection
  • Easy-to-use and read LED control panels
  • Maximum viewing angles with 3 displays: 1 large fixed, 1 rotating and 1 external
  • Auto Start/Stop, Add and Batch counting functions
  • Recessed handle for easy transportation

Product Specifications

  • WIDTH INCHES9-1/2
  • DEPTH INCHES11-3/8
  • HEIGHT INCHES8-11/16
  • ASSEMBLYAssembled
  • BRANDSteelMaster®
  • COLOR FINISHBlack
  • CONSTRUCTIONPlastic
  • COUNTERFEIT VERIFICATION METHODSUltra-Violet, Magnetic, and Infrared
  • DESCRIPTIONUV / MG / IR Currency Counter
  • DISPLAY TYPELED
  • HOPPER CAPACITY200
  • LOADING TYPEBack
  • MANUFACTURERS PART NUMBER2004820C8
  • MOTOR TYPEAC
  • PACKAGE QUANTITY1
  • SERIES4820 Advanced
  • SPEED1,200 Bills / Min
  • VOLTAGE110
  • WEIGHT LBS13
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER 4820 Advanced Currency Counter with Counterfeit Detection 2004820C8 - 200 Bill Cap.

MMF STEELMASTER 4820 Advanced Currency Counter with Counterfeit Detection 2004820C8 - 200 Bill Cap.

Item #: WBB2199338

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MMF STEELMASTER 4820 Advanced Currency Counter with Counterfeit Detection 2004820C8 - 200 Bill Cap.
    MMF STEELMASTER 4820 Advanced Currency Counter with Counterfeit Detection 2004820C8 - 200 Bill Cap.

    Be the first to know about our special deals and events!

    Top