take 10% off our everday low prices!

Offer applied at final checkout

MMF STEELMASTER® Dupli Key#174; 80 Key Cabinet 2016080S01 Simplex Lock, Gray

MMF STEELMASTER® Dupli Key#174; 80 Key Cabinet 2016080S01 Simplex Lock, Gray

Item #: WBB383444

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$526.69 up to 46% OFF

Price: $281.95

Save $8.46 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

MMF STEELMASTER® Dupli Key#174; 50 Key Cabinet 2016050S01 Simplex Lock, Gray

Usually ships in 10 to 13 days

(1)

$259.95

Customers Also Viewed

Simplex® Lock 80-Key Cabinet Gray

Simplex® Lock Push-button lock provides ultimate security with 2,200 different possible combinations by engaging all five buttons individually or together in a pre-set order. The combination may be easily changed to maintain security.

Product Specifications

  • WIDTH INCHES16-1/2
  • DEPTH INCHES5
  • HEIGHT INCHES20-1/8
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • KEY CAPACITY80
  • LOCK TYPESimplex Lock
  • MANUFACTURERS PART NUMBER2016080S01
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYKey Cabinet - Hook-Style Two-Tag
  • WEIGHT LBS19.650
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® Dupli Key#174; 80 Key Cabinet 2016080S01 Simplex Lock, Gray

MMF STEELMASTER® Dupli Key#174; 80 Key Cabinet 2016080S01 Simplex Lock, Gray

Item #: WBB383444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top