Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra HD Shelf For 48" W X 18"D R3000 Steel Shelving

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Extra HD Shelf For 48" W X 18"D R3000 Steel Shelving

Item #: WBB676113

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.00 Save up to 10%
Price: $ 37.95
Product Information
Customer Review
Product Q&A
Extra HD Shelf For 48" W X 18"D R3000 Steel Shelving

Schaefer offers two unique types of shelves which are not available anywhere else on the market. Both shelves effectively distribute weight for added load capacity.

Features:

  • Gravity Fed-dispensing to manual taps
  • Single box shelf supports up to 600lbs and has two more bends than other box-style shelves
  • The double box shelf supports up to 1,000 lbs and is also the only of of it's kind available on the market
  • Shelves have a lap and welded seam design with reinforced corners
  • Shelves are slotted at 1-1/2" intervals for drop in dividers
  • Shelves can be adjusted 6 or 12 degrees tilt by simply raising the back of the shelf one or two lug positions.


Product Specifications

    • accessory_typeShelf
    • ACCESSORY HEIGHT INCHES--
    • SHELF CAPACITY LBS.1000
    • ACCESSORY LENGTH INCHES50
    • ACCESSORY WIDTH INCHES48
    • BRANDSchafer
    • CAPACITY LBS1000
    • MANUFACTURERS PART NUMBERS1848.XGY2
    • COLORGray
    • WEIGHT LBS15
    • CONSTRUCTIONSteel
    • ACCESSORY DEPTH INCHES18
    • TYPEHD Shelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!