Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edsal Heviload Plus Ii Panel Kit For Shelving - 36"Wx24"D

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Edsal Heviload Plus Ii Panel Kit For Shelving - 36"Wx24"D

Item #: WBB2051798

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
Edsal Heviload Plus Ii Panel Kit For Shelving - 36"Wx24"D

Includes (1) back panel, (2) side panels, nuts and bolts.

Product Specifications

    • COLOR FINISHGray
    • DEPTH INCHES24
    • ASSEMBLYUnassembled
    • MANUFACTURERS PART NUMBER1W804-N
    • CONSTRUCTIONSteel
    • WIDTH INCHES36
    • MODELB2051798
    • BRANDEdsal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!