Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Rivet Flanged Beam Add-On, 60"W x 36"D x 84"H, 3 Level, Putty
See all 218 items in product family

Double Rivet Flanged Beam Add-On, 60"W x 36"D x 84"H, 3 Level, Putty

Item #: WBB279812

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.30 Save up to 34%
Price: $ 122.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Double Rivet Flanged Beam Add-On, 60"Wx36"Dx84"H, 3 Level Putty

Particle Board decking sold separately. 14-gauge steel beams and uprights. Adjustable on 1-1/2" centers. 600-1,200 lbs. weight capacity per pair of beams. 2,600 to 4,800 lbs per unit. Weight capacity is based on evenly distributed loads.

Product Specifications

    • COLOR FINISHPutty
    • CAPACITY LBS550
    • MANUFACTURERS PART NUMBERPP73024A
    • ACCESSORY HEIGHT INCHES84
    • WEIGHT LBS56
    • ACCESSORY DEPTH INCHES36
    • TYPEAdd-on
    • COUNTRY OF ORIGINUSA
    • PACKAGE QUANTITY1
    • ACCESSORY WIDTH INCHES60
    • BRANDLyon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!