Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Art Silhouette Bakers Rack 15"W - Clam (Stone)

Rollover image to zoom in

Click image to enlarge

See all 200 items in product family

Art Silhouette Bakers Rack 15"W - Clam (Stone)

Item #: WBB1799753

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 181.95
Product Information
Customer Review
Product Q&A
Art Silhouette Bakers Rack 15"W - Clam (Stone)

These light weight bakers racks are great for potted plants and other large base items. Includes non-marring foot glides. The outside dimensions: 15" wide, the inside dimensions: 14-1/2" wide and 10" deep, the shelf spacing is 14". Overall heights are 54" - 56" (depending on pattern).

Product Specifications

    • DEPTH INCHES13
    • HEIGHT INCHES56
    • COUNTRY OF ORIGINUSA
    • PACKAGE QUANTITY1
    • BRANDGrace Manufacturing
    • COLOR FINISHStone
    • PATTERNClam
    • MANUFACTURERS PART NUMBERGMC-153A-Clam-ST
    • DESCRIPTIONArt Silhouette Bakers Rack
    • WARRANTY1 Year
    • WEIGHT LBS35
    • CONSTRUCTIONWrought Iron
    • WIDTH INCHES15
    • SHELF QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!