Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Steel Shelving 18 Gauge 36"W x 18"D x 84"H Closed Style 6 Shelves Gy Add-On
See all 208 items in product family

Lyon Steel Shelving 18 Gauge 36"W x 18"D x 84"H Closed Style 6 Shelves Gy Add-On

Item #: WBB278354

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $416.38 Save up to 36%
Price: $ 265.95
Product Information
Customer Review
Product Q&A
Lyon Closed Shelving Add-On, 6 Galvanized Shelves, 36"Wx18"Dx84"H Gray

  • Galvanized shelving delivers exceptional value and long life in harsh environments
  • Ideal in areas subject to high humidity or salt air in unheated warehouses
  • Perfect for storing solvents, cleaning agents, oily or greasy parts
  • Sections are 36" wide x 84" high
  • Shelves are adjustable on 1-1/2" centers
Made In USA

Product Specifications

    • DEPTH INCHES18
    • ASSEMBLYUnassembled
    • SHELF TYPE18-Gauge Galvanized Flanged
    • HEIGHT INCHES84
    • UNIT TYPEAdd-on
    • COUNTRY OF ORIGINUSA
    • PACKAGE QUANTITY1
    • BRANDLyon
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBERDD8261GLV
    • NUMBER OF SHELVES6
    • WEIGHT LBS130.5
    • CONSTRUCTIONSteel
    • WIDTH INCHES36
    • TYPEAdd-On Unit
    • SHELF CAPACITY LBS650

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed