Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lewisbins Plexton Fiberglass Reinforced Cno Trays, 11-29/32"L X 8-13/16"W X 13/32"H, Gray - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Lewisbins Plexton Fiberglass Reinforced Cno Trays, 11-29/32"L X 8-13/16"W X 13/32"H, Gray - Pkg Qty 10

Item #: WBB649597

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$6.70 each

Sold in packages of 10

Price: $67.00
Product Information
Customer Review
Product Q&A
Accessories
LEWISBins Plexton® Fiberglass Reinforced CNO Trays, 11-29/32"L X 8-13/16"W X 13/32"H, Gray

LEWISBins+ fiberglass-reinforced CNO Trays are ideal for many industrial confection, electronic distribution storage and work- in- process application. Outside Dimensions 11-29/32"L x 8-13/16"W x 13/32"H. Available Stocked Colors: Red, Green, Grey, Lt. Yellow, Lt. Blue

Product Specifications

    • LENGTH INCHES11-29/32
    • WIDTH INCHES8-13/16
    • HEIGHT INCHES13/32
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • MANUFACTURERS PART NUMBERCNO118-1-GY
    • PACKAGE QUANTITY10
    • WEIGHT LBS0.6

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Lewisbins Plexton Fiberglass Trays

Your review: Trays are of good quality and will meet our needs and requirement.

Pros: durable, well designed

Cons: more color selection choices

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed