Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lewisbins Plexton Fiberglass Rnfcd Csn Trays, 27-13/32"L X 19-29/32"W X 1-5/16"H, Gray - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Lewisbins Plexton Fiberglass Rnfcd Csn Trays, 27-13/32"L X 19-29/32"W X 1-5/16"H, Gray - Pkg Qty 10

Item #: WBB649604

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.75 each

Sold in packages of 10

Price: $207.50
Product Information
Customer Review
Product Q&A
Accessories
LEWISBins Plexton® Fiberglass Reinforced CSN Trays, 27-13/32"L X 19-29/32"W X 1-5/16"H, Gray

LEWISBins+ fiberglass-reinforced CSN Trays are ideal for many industrial confection, electronic distribution storage and work- in- process application. Outside Dimensions 27-13/32"L x 19-29/32"W x 1-5/16"H. Available Stocked Colors: Red, Green, Grey, Lt. Yellow, Lt. Blue

Product Specifications

    • LENGTH INCHES27-13/32
    • WIDTH INCHES19-29/32
    • HEIGHT INCHES1-5/16
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • MANUFACTURERS PART NUMBERCSN2419-1-GY
    • PACKAGE QUANTITY10
    • WEIGHT LBS4.63

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!