Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil PT185 Yin Yang 2 Piece Mirror Set 18" Dia. x 1/4"H

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Cal-Mil PT185 Yin Yang 2 Piece Mirror Set 18" Dia. x 1/4"H

Item #: WBB1522768

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 232.95
Product Information
Customer Review
Product Q&A
Beautifully crafted Yin Yang design features 2 separate pieces to come apart or stay together, as you desire. The 1/4" mirror remains low profile and allows the customer to catch a glimpse of something out of the ordinary when they grab an appetizer.

Product Specifications

    • WIDTH INCHES18
    • HEIGHT INCHES1/4
    • DEPTH INCHES18
    • COLOR FINISHMirror
    • BRANDCal-Mil
    • DESCRIPTIONYin Yang 2 Piece Mirror Set
    • DIAMETER INCHES18
    • MANUFACTURERS PART NUMBERPT185

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed