Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 1100GL004 - Griplite® Round Tray 11-1/4" x 3/4", Black - Pkg Qty 12
See all 16 items in product family

Carlisle 1100GL004 - Griplite® Round Tray 11-1/4" x 3/4", Black - Pkg Qty 12

Item #: WBB637354

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.40 each

Sold in packages of 12

Price: $76.80
Product Information
Customer Review
Product Q&A
GripLite® Round Tray 11-1/4" / 3/4" - Black

Features:
  • Economical trays are made of a high density Polypropylene co-polymer
  • Molded-in rubber liner
  • Prevents slipping and sliding of glasses and dinnerware
  • More sanitary alternative to cork trays
  • Stain and odor resistant
  • Handwashing recommended
  • BPA free

Product Specifications

    • LENGTH INCHES11.25
    • WIDTH INCHES0.76
    • HEIGHT INCHES11.25
    • COLOR FINISHBlack
    • BRANDCarlisle
    • CASE QUANTITY12
    • DESCRIPTIONTray
    • MANUFACTURERS PART NUMBER1100Gl004
    • MATERIALPolypropylene (PPY)
    • TRADEMARKGriplite®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed