Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel S1824N Nexelon Wire Shelf 24"W x 18"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Nexel S1824N Nexelon Wire Shelf 24"W x 18"D with Clips

Item #: WBB969715

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-6 $21.25 ea.
7+ $20.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Nexelon Wire Shelf, 24"W X 18"D

Nexelon Wire Shelving Features A Lifetime Limited Warranty Against Corrosion

Global's premium quality, exclusive Nexelon wire shelving has a unique, super-tough finish that withstands wet, hot or cold extremes. The brilliant blue metallic surface resists impacts and chemicals, includes a limited lifetime guarantee against corrosion and features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds.

The 3 phase, proprietary finishing process forms an actual bond with the carbon steel structure: first the frame is electroplated with zinc chromate, then coated with the exclusive Nexelon treatment and finally oven cured for a permanent bond. These Nexel Shelving Units assemble easily and allow shelf adjustments at 1" increments without tools on numbered posts.

Individual Shelves include plastic snap on sleeves and have a capacity of up to 800 lbs.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES18
    • HEIGHT INCHES1.5
    • CAPACITY LBS800
    • COLOR FINISHBlue Epoxy
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS1824N
    • MODEL797626
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS800
    • SHELF TYPEWire
    • WIRE FINISH TYPEBlue Epoxy

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Another Sturdy Shelf

Your review: Needed an additional shelf to change my unit from a 4- to a 5-shelf unit. Same great quality as the other shelves.

Pros: Sturdy, easy to add to unit, attractive

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed