Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
63"H Nexel Chrome Wire Shelving - 36"W X 24"D (400 lb cap)

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

63"H Nexel Chrome Wire Shelving - 36"W X 24"D (400 lb cap)

Item #: WB798777

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $114.95 Save up to 18%
Price: $ 93.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel® Chrome Wire Shelving (400 lb cap) Unit
Designed for Years of Heavy Duty Service

Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts - everything needed to build unit shown. Electroplated nickel-chrome is durable, chip resistant and attractive for use in retail display.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES63
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERS2436634C
    • MODEL798777
    • SHELF CAPACITY LBS400
    • SHELF QUANTITY4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great Shelving

Your review: Holds heavy tools and help me keep everything with in reach.

Is this review helpful?

Wire Racks

Your review: Arrived complete and undamaged and well packaged. Very strong and capable of handling the weight load needed

Pros: easy to assemble

Cons: none found

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!