Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Streamlight

Model # :WB534631

MPN #: 68780

Streamlight® 68780 Dualie 245 Lumen Instrinsically Safe Multi-Function Light W/ Clip

Product Description
See what's ahead of you and around you with the intrinsically safe Dualie 3AA Magnet. It produces a focused spot light and soft flood light to illuminate your work area and help to avoid slips, trips and falls.

Features:
  • Three output modes: Spot, flood, both (spot and flood simultaneously):
    • - Spot: 140 lumens; 7,300 candela; 171m beam distance; runs 18 hours
    • - Flood: 140 lumens; 80 candela; 18m beam distance; runs 18 hours
    • - Simultaneous spot beam and flood beam: 245 lumens; runs 9 hours
  • Spot beam utilizes smooth parabolic reflector for tight beam with optimum peripheral illumination
  • Flood beam produces a soft, wide beam to illuminate your work area
  • Spot and flood beams intersect for an uninterrupted light pattern to eliminateblind spots
  • One-handed operation of all lighting modes
  • Ergonomically designed for maximum hand comfort
  • IPX7 waterproof to 1m for 30 minutes; 2 meter impact resistance tested
  • Operating temperature: -20°F to 130°F. (To maintain hazardous locations rating: -20°C to 40°C)
  • Class I, II, Division 1, Groups A, B, C, D, E, F, G; Class III; CL I, ZN 0, IIC; Exia; T-Code: T4


  • Includes:
    • (3) AA alkaline Batteries
    • Magnetic Clip
    • Lanyard
CLEARANCE PRICE
$34.95

was $60.95
Save $26.00 (43%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Weight7 lbs

Product Details

Battery TypeAA
TypeFlashlight
Water RatingIPX7
ColorYellow
Intrinsically SafeYes
SeriesDualie 3AA
Batteries IncludedYes
StyleSafety Approved
RechargeableNo
Number of Batteries3
Max Lumens Range200 to 299
Max Lumens245
Runtime Full Power Hours18
MaterialPlastic
Beam Distance171 m
Manufacturers Part Number68780
Bulb TypeLED
Light Modes3
Water ResistantYes
BrandStreamlight

Warranty

WarrantyLifetime