Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, Yellow - Pkg Qty 4
|
Questions & Answers (0)
Product Description
The premium quality stretch film wraps offer outstanding tear resistance, superior stretchability, and excellent cling. They hold shipments together while protecting from dirt, moisture, and pilferage. These disposable colored stretch wraps quickly identify pallets. They are sold as 4 rolls per case.
PRICE
$131.80 Sold in packages of 4 / $32.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1500 ft |
| Width | 18 in |
| Weight | 9 lbs |
| Gauge | 80 ga |
| Core Size | 3 in |
Product Details
| Type | Blown |
| Color | Yellow |
| Handle Included | No |
| Style | Hand Film |
| Material | Polyethylene |
| Description | Stretch Wrap |
| Package Quantity | 4 |
| Manufacturers Part Number | YEL18 |
| Brand | Western Plastics |