Stryker LUCAS® 2 Back Plate Anti-slip Tape, 6 Strips
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® 2 Back Plate Anti-Slip Tape is designed to increase friction between the LUCAS® back plate and the surface beneath the patient. The tape helps reduce slipping when the device is used on smooth surfaces such as spine boards or stretchers.
The anti-slip strips attach securely to the back plate and help maintain stable device positioning during mechanical CPR.
This package includes six anti-slip tape strips.
Designed for use with the LUCAS® 2 Chest Compression System.
The anti-slip strips attach securely to the back plate and help maintain stable device positioning during mechanical CPR.
This package includes six anti-slip tape strips.
Designed for use with the LUCAS® 2 Chest Compression System.
PRICE
$88.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 8 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Anti-slip Tape |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 11576-000052 |
| Brand | Stryker |