Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB155657

MPN #: SCR1156

Summit-Beverage Merchandiser, Full-Size, Glass Door, Lock, Slim Width

Product Description
Summit Full-Sized Glass Door Beverage Merchandiser W/Lock, Slim Width

SUMMIT's commercially approved beverage merchandisers are designed for durable service, convenient use, and attractive presentation. Our SCR series of all refrigerators are sized with large capacities but space-conscious dimensions. The SCR1156 offers 11 cu.ft. of room in a thin-line width under 24". A glass door provides maximum visibility of products on shelves that go all the way down to the floor. Full automatic defrost makes maintenance easy and stress-free while a tropicalized design keeps contents preserved safely, even when the unit is placed in a hot temperature. Other convenient features include an interior fluorescent light, adjustable thermostat, factory installed lock, and adjustable slide-out shelves for flexibility in storage. Commercially approved and built for heavy duty use, the Energy Star certified SCR1156 offers an ideal way to sell and store cold products.

PRICE
$3,289.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-7/11 in
Depth22-8/9 in
Height58 in

Product Details

Lock TypeL (Single Key Lock)
LightYes
ColorWhite
Amperage1.7 A
Door SwingRHD
Adjustable ShelfYes
Capacity11.0 ft³
Voltage115 V AC/60 Hz V
Door MaterialGlass
Defrost TypeAutomatic
ReversibleNo
Number of Shelves4
Thermostat TypeDigital
Manufacturers Part NumberSCR1156
Shelf MaterialChrome
BrandSummit Appliance

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, ETL-C, ETL-S