Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1962054

MPN #: SWC1102

Summit-Single-Zone Wine Cellar W/Glass Door, 202 Bottle Capacity, 23-5/8" Wide

Product Description
Summit SWC1102 - Single-Zone Wine Cellar W/Glass Door, 202 Bottle Capacity, 23-5/8" Wide

Summit SWC1102 is a mid-sized wine cellar with a deluxe design for optimum storage.

The SWC1102 can store up to 102 wine bottles on twelve slide-out wooden shelves. The single-zone interior features recessed LED lighting for an attractive presentation. A digital thermostat ensures easy and precise temperature management.

With a front-breathing design and fully finished cabinet, the SWC1102 can be used either built-in or freestanding. It features a jet black cabinet and stainless steel trimmed reversible glass door. A sleek handle and stainless steel kick plate complete the professional look. This unit includes a factory installed lock for added security for your collection.

Features:
  • Digital thermostat offers precise temperature control
  • Stores up to 102 bottles on classic wooden shelves
  • Factory installed lock provides security you can depend on
  • Slim 24" width fits easily in any setting
  • Includes recessed LED lighting for an elegant look
Lock Options:
  • Extra Keys
Exterior Options:
  • Left Hand Door Swing
PRICE
$2,249.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth22-5/8 in
Height58-1/2 in
Weight150 lbs
Interior Height48-3/4
Freon1.66 oz
Interior Depth17-1/2 in
Interior Width20 in

Product Details

Body Color FamilyBlack
Wine Bottle HolderYes
LightYes
Bottle Capacity102 Bottles
Door SwingRHD
Adjustable ShelfYes
Defrost TypeAutomatic
Number of Shelves12
Manufacturers Part NumberSWC1102
Reversible DoorYes
Number of Level Legs2
Shelf MaterialWood
BrandSummit Appliance
TypeMid-Sized Freestanding
ColorBlack
Amperage1.7 A
Capacity9.5 ft³
Door MaterialDouble Pane Tempered Glass
Voltage115 V AC/60 Hz V
DescriptionMid-sized Wine Cellar With A Deluxe Design
Thermostat TypeDigital
Lock IncludedYes
Refrigerant TypeR600a

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL-C, ETL