Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bona

Model # :WBB3038072

MPN #: WM700018184

Bona® Supercourt Cleaner Concentrate, 1 Gal Bottle

Product Description
  • Professional strength cleaner designed for use on athletic flooring.
  • Especially designed for gym floor cleaning/auto scrubber.
  • Safe for wood floors.
  • Convenient bottle; tilt & measure for easy use.
  • Leaves no residue.
  • Concentrated 128:1.

Professional strength cleaner designed for use on athletic flooring. Especially designed for gym floor cleaning and use with auto scrubbers. Safe for use on wood floors. Convenient bottle with pre-measured markings; simply tilt and measure for easy use. Cleans floors without leaving behind any residue. Cleanser is concentrated 128:1 for a thorough, economical clean. Application: Floor Cleaner/Degreaser; Applicable Material: Sealed Hardwood Floors; Chemical Compound: Dowanol DPM; Dirt Types: Competitor Cleaners; Dirt; Dust; Grime; Residue; Scum; Water Spots.

PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Expected on or around 09/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

Physical FormBottle
ApplicationFloor Cleaner/Degreaser
For Use WithFloor Cleaner/Degreaser
ScentUnscented
Capacity1 Gallon
Applicable MaterialsSealed Hardwood Floors
Helps RemoveCompetitor Cleaners, Dirt, Dust, Grime, Residue, Scum, Water Spots
Packing TypeBottle
DescriptionCleaners & Detergents-Floor Cleaner/Degreaser
Package Quantity1 Bottle
Chemical CompoundDowanol DPM
Floor TypeHardwood
BrandBona