Model # :WBM1621654
MPN #: TCPA300
Tektronix TCPA300 Current Probe Amplifier, AC/DC, DC-100MHz
Write a Review
Questions & Answers (0)
Tektronix TCPA300 Current Probe Amplifier, AC/DC, DC-100MHz
Related Products
BK Precision 1688B 18V/20A Switching Bench DC Power Supply The B&K Precision 1685B, 1687B, and 1688B switching mode DC power supplies provide various configurations of high output voltage or high output current in a small, lightweight form factor. In addition to their constant voltage (CV) and constant current (CC) modes, these high efficiency DC power supplies offer unique preset and remote control modes. Up to three different presets of voltage and current values can be saved for quick recall through a rear switch. For remote control, an analog remote control terminal is accessible on ...
The Fluke model i1000s is a portable 1000 Arms oscilloscope probe intended for use in industrial and power environments. The unit permits analysis and measurement of current waveforms and harmonics. Millivolt output proportional to current magnitude allows for direct display of the waveform on an oscilloscope via a coaxial cable terminated with an insulated BNC connector.
Stainless steel probe pierces insulation on 14, 16 and 18 gauge wire. You control needle depth to minimize insulation damage. Essential for use under hood or under dash. Use it on fuel injectors or sensors while providing complete insulation to grounding due to design. The TP81 connects to banana jack leads (such as Fluke'€™s TL224).
The i3000s Flex is an ac current clamp utilizing the Rogowski principle. It can be used to measure currents up to 3000 A when used in conjunction with oscilloscopes, recorders or data loggers. The flexible and lightweight measuring head allows quick and easy installation in hard to reach areas.
Megger DLRO200-EN High Current Digital Low Resistance Ohmmeter (English QWERTY keyboard) Includes: 5 m (16.4 ft.) Lead set set comprising 2 x 50 mm2 current leads with clips and 2 potential leads with clips. Download Manager. User Guide on CD-ROM. RS232 download cable.