Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mirrors, Cameras & Borescopes

Thermal Cameras and Inspection Mirrors provide precise thermal and visual inspection, identifying anomalies in electrical systems and industrial equipment through cutting-edge temperature and visual detection. Thermal cameras capture infrared radiation to visualize temperature variations. Inspection mirrors enhance visibility in hard-to-reach areas, which is crucial for maintenance professionals. With high-resolution imaging and durable construction, these tools ensure efficiency in various fields.
15 Results
Inspection Camera & Accessories

Inspection Camera & Accessories

CompareImageBrandDescriptionModel #Price
REED Instruments 9.8 mm Camera Head, 20 m Cable Reel
REED Instruments
For Use with R8500 Video Inspection Camera
WBB3788132$559.00
REED Instruments 9 mm Replacement Camera
REED Instruments
R8500 Video Inspection Camera
WBB3788247$119.95
REED Instruments 5.5 mm Articulating Camera
REED Instruments
R8500 Video Inspection Camera
WBB3788131$665.00
REED Instruments 3 m Cable Extension
REED Instruments
R8500 Video Inspection Camera
WBB3788130$65.95
REED Instruments 8 mm Recordable Video Inspection Camera
REED Instruments
High Resolution Video Inspection Camera
WBB3788245$179.95
REED Instruments 3.9 mm Camera Head
REED Instruments
Small Camera Diameter R8500 Video Inspection Camera
WBB3788246$299.95
Thermal Imaging Guns & Cameras

Thermal Imaging Guns & Cameras

Inspection Mirrors

Inspection Mirrors