Shuter® Tool Cart w/ 3 Modular Drawers & 2 Shelves, 800 lb. Capacity, 22"Wx34-3/8"Dx42-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Shuter® Heavy-Duty Utility Cart features a heavy duty structure with lockable components to provide safety for tools and easy opening and closing of drawers. There are many storage spaces in this cart, and you can store different size tools in different compartments and drawers. Industrial casters with brakes on two of them and an integrated, ergonomic steel handle help with moving this cart around. Heavy duty tool cart with (3) modular drawers and 3 two-way shelves. High quality powder coated 1-3/16 mm thick galvanized steel. Knock-down design for space-saving flat-packed product shipping. 800 lbs cart capacity. Global compatible square-hole pegboard for flexible tool organization on both the front and end of the cart.
PRICE
$989.00
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 34-3/8 in |
| Height | 42-1/2 in |
| Weight Capacity | 800 lbs |
| Weight | 103 lbs |
Product Details
| Assembly Required | Yes |
| Type | Drawer Cart |
| Color | Black |
| Number of Drawers | 3 |
| Number of Bins | 3 |
| Style | Clamshell Top |
| Number of Shelves | 2 |
| Material | Steel |
| Bin Color | Black |
| Package Quantity | 1 |
| Manufacturers Part Number | 1011061 |
| Brand | Shuter |
Warranty
| Warranty | 1 yr |