discount codeFree shipping over 300

Applied at checkout

Greenlee 904H-18 Bit Extension, 7/16"

Greenlee 904H-18 Bit Extension, 7/16"

Item #: WBB1649419

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $46.95

Clearance Price: $38.70

Quantity

Popular item in this category

Customers Also Viewed

Greenlee 904H-18 Bit Extension, 7/16"

Features:
  • Extend bit lengths - holesaw arbors, spade bits, Nail Eater II® bits, Electrician's bits and Step bits
  • Use for boring deeper in wood

Product Specifications

  • DESCRIPTIONBit Extension
  • SIZE7/16 X 18
  • MANUFACTURERS PART NUMBER904H-18
  • SHANK TYPE--
  • LENGTH--
  • SHANK--
  • TYPEExtender
  • BRANDGreenlee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Greenlee 904H-18 Bit Extension, 7/16"

Greenlee 904H-18 Bit Extension, 7/16"

Item #: WBB1649419

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top