Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® Aircraft Drill Bits (Carded)-Extra Length, 7/32"Dia, 7/32"Shank, BLK Oxide - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

BOSCH® Aircraft Drill Bits (Carded)-Extra Length, 7/32"Dia, 7/32"Shank, BLK Oxide - Pkg Qty 5

Item #: WBB1587093

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.35 Save up to 36%
$2.49 each

Sold in packages of 5

Price: $12.45
Product Information
Customer Review
Product Q&A
Accessories
BOSCH® BL2641 Aircraft Drill Bits (Carded)-Extra Length, 7/32"Dia, 7/32" Shank Dia, BLK Oxide

Features:
  • Speed helix design for three times faster drilling than standard bits
  • Last 50% longer than high-speed steel
  • Easier drilling, reduced heat and extended drill bit life
  • Available in jobber length, stubby length, extended length (aircraft), 1/2 In. reduced shank (Silver and Deming)
  • For use in steel, copper, aluminum, brass, oak, maple, MDF, pine, PVC, polycarbonate, acrylic, ABS, nylon and composite materials

Product Specifications

    • DESCRIPTIONTwist Drill Bit
    • MANUFACTURERS PART NUMBERBL2641
    • SIZE7/32"
    • LENGTH6"
    • TYPEAircraft Length
    • SHANK SIZE7/32"
    • MATERIALHigh Speed Steel
    • FINISHBlack Oxide
    • BRANDBOSCH®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!