Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® SDS-Plus® Bulldog™xtreme Rotary Hammer Bit, 3/8"Dia x 16"Lx16"L

Rollover image to zoom in

Click image to enlarge

See all 292 items in product family

BOSCH® SDS-Plus® Bulldog™xtreme Rotary Hammer Bit, 3/8"Dia x 16"Lx16"L

Item #: WBB1586539

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.89 Save up to 48%
Price: $ 15.00
Product Information
Customer Review
Product Q&A
Accessories
BOSCH® HCFC2067 SDS-Plus® Bulldog™xtreme Rotary Hammer Bit, 3/8"Dia x 16" Useable Lx16"L

Features:
  • Diffusion bonding technology provides stronger carbide bond for the longest-lasting bit
  • 4X life in all concrete types and concrete with rebar
  • Wear mark assures hole diameter tolerance for anchoring applications
  • Centric conical tip results in precise hole diameters

Product Specifications

    • DESCRIPTIONHammer Drill Bit
    • MANUFACTURERS PART NUMBERHCFC2067
    • SHANK TYPESDS-PLUS
    • SIZE3/8"
    • LENGTH16"
    • TYPEBulldog™ Xtreme
    • FLUTE LENGTH16"
    • BRANDBOSCH®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed