Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH Brushless Compact Tough Hammer Drill Driver W/L-Boxx 2, 7.44"Lx7.75"H

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

BOSCH Brushless Compact Tough Hammer Drill Driver W/L-Boxx 2, 7.44"Lx7.75"H

Item #: WBB1586741

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 162.34
Product Information
Customer Review
Product Q&A
Accessories
BOSCH® HDS182BL Brushless Compact Tough™ Hammer Drill Driver W/L-Boxx 2, 18V, 7.44"Lx7.75"H

Features:
  • Brushless motor - up to 2x the motor life, superior efficiency for longer runtime and no maintenance
  • Advanced electronics - electronic motor and cell protection help prevent overheating and overloading for extended tool life and runtime
  • Cool pack technology- advanced heat conductive housing keeps battery cooler and extends life
  • Superior power - most powerful brushless compact drill driver in its class capable of performing the broadest range of heavy duty applications
  • Most compact head length - most compact head length in its class for easy control in tight spaces
  • Durashield housing -designed and tested to withstand multiple 10 ft drops
  • 4x bit tip holder - convenient on-tool bit storage for magnetic bit holder

Includes:
  • (1) - Lboxx 2
  • (2) - Exact Fit Insert Tray
  • (1) - 4X Bit Tip Holder
Documents
SDS

Documents are in PDF format

Product Specifications

    • VOLTAGE18
    • RATE OF IMPACT (BPM)0 - 25,550
    • LENGTH7.44"
    • STYLEHammer Drill
    • INCLUDESAccessories
    • HEIGHT7.75"
    • BRANDBOSCH®
    • SPEED (RPM)0 - 1,700 / 0 - 500
    • DESCRIPTIONCordless Hammer Drill
    • MANUFACTURERS PART NUMBERHDS182BL
    • CHUCK SIZE"1/2
    • KITKit
    • TORQUE442 in-lbs
    • TYPECordless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!