Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT DC820B 1/2" (13mm) 18V Cordless Impact Wrench (Bare Tool)
See all 29 items in product family

DeWALT DC820B 1/2" (13mm) 18V Cordless Impact Wrench (Bare Tool)

Item #: WBB242813

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $210.00 Save up to 42%
Price: $ 121.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
DeWALT® DC820B 1/2" (13mm) 18V Cordless Impact Wrench (Bare Tool)

  • Frameless motor for extended tool durability and life
  • Compact size and weight allow access into tighter areas and reduces user fatigue
  • 1,740 in-lbs of torque to perform a wide range of fastening applications
  • 0-2,400 rpm/0-2,700 ipm for faster application speed
  • Replaceable brushes for increased serviceability
  • Textured anti-slip comfort grip provides maximum comfort
  • Durable magnesium gear case and all metal transmission for extended durability
  • Heavy-duty impacting mechanism directs torque to fastener without kickback
Manufacturers Warranty
  • 3 Year Limited Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract

Product Specifications

    • BATTERY TYPENickel-Cadium (Not Included)
    • QTY BATTERIES INCLUDED0
    • VOLTAGE18
    • RATE OF IMPACT (BPM)0-2700
    • LENGTH5-3/4"
    • ANVIL TYPEPin Detent
    • STYLEStandard
    • INCLUDES--
    • QTY CHARGERS INCLUDED0
    • BRANDDeWALT®
    • SPEED (RPM)0-2400
    • DESCRIPTIONImpact Wrench
    • MANUFACTURERS PART NUMBERDC820B
    • CHUCK SIZE"1/2
    • WEIGHT LBS2.2
    • KITBare Tool
    • LED LIGHTYes
    • MANUFACTURER'S LTD WARRANTY3
    • TORQUE145ft-lbs
    • TYPEStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed