Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita FD02W 12V Max Lithium-Ion 3/8" Cordless Driver-Drill Kit (2) Batt 1.3Ah, Charger, Hard Case

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Makita FD02W 12V Max Lithium-Ion 3/8" Cordless Driver-Drill Kit (2) Batt 1.3Ah, Charger, Hard Case

Item #: WBB1194893

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $246.00 Save up to 57%
Qty Price
1-2 $110.95 ea.
3+ $105.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Makita FD02W 12V Max Lithium-Ion 3/8" Cordless Driver-Drill Kit (2) Batteries 1.3Ah, Charger, Hard Case

2-Speed for More Applications, Makita-built motor delivers 200 in.lbs. of Max Torque and 120 in.lbs. of PTI torque in an ultra compact size. Variable 2-speed design (0-350 & 0-1, 300 RPM) covers a wide range of drilling and driving applications. Ultra compact design at 7-7/16" long and weighs only 2.2 lbs. for reduced operator fatigue. Built-in L.E.D. light illuminates the work area. Ergonomic shape fits like a glove with even pressure and easy control. Soft grip handle provides increased comfort on the job. Makita 12V max Lithium-Ion batteries provide longer run time and lower self-discharge. The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE). 3-year warranty on tool and 1-year warranty on batteries and charger.

Documents
SDS

Documents are in PDF format

Product Specifications

    • CHUCK TYPEPlastic
    • BATTERY TYPELithium-Ion
    • VOLTAGE12
    • LENGTH7-7/16"
    • INCLUDES(2) Batteries, Charger, Accessories, Case
    • KIT BOX / CASE Case
    • DESCRIPTIONCordless Power Drill
    • LED LIGHTYes
    • MANUFACTURER'S LTD WARRANTY3
    • TORQUE200 in-lbs
    • TYPECordless
    • QTY BATTERIES INCLUDED2
    • SERIES12V Max
    • SPEED SETTINGS2
    • STYLEPistol Grip
    • QTY CHARGERS INCLUDED1
    • PACKAGE QUANTITY1
    • BRANDMakita
    • BATTERY SIZEStandard
    • SPEED (RPM)350 / 1300
    • CAPACITY IN STEEL3/8"
    • MANUFACTURERS PART NUMBERFD02W
    • CHUCK SIZE"3/8
    • CAPACITY - WOOD13/16"
    • WEIGHT LBS2.2
    • KITKit
    • CLUTCH SETTINGS18
    • CHARGE TIME--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

MAKITA 12V CORDLESS DRILL

Your review: Very happy with purchase. Delivery within 1 week as requested.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed