Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance Grinders/Buffer, 612R, 20S 2P GRNDR WESTVILLE SPEC
See all 67 items in product family

Baldor-Reliance Grinders/Buffer, 612R, 20S 2P GRNDR WESTVILLE SPEC

Item #: WBB443381

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 358.95
Product Information
Customer Review
Product Q&A
Accessories
Baldor-Reliance Grinders/Buffer, 20S 2P GRNDR WESTVILLE SPEC

Features:
  • 6 inch red grinder
  • Two wheels 6x3/4x1/2
  • Wheel guards are non-exhaust type
  • Furnished with GA10 eyeshields
  • Designed to comply with OSHA standards under normal usage
Typical Applications:
General purpose grinding. Used for shaping objects by removing material. Sharpens small tools.

Documents are in PDF format

Product Specifications

    • CSA CERTIFIEDYes
    • BALDOR TYPE3320S
    • VOLTAGE115
    • SIZE6"
    • WHEEL DIAMETER6 inches
    • BEARINGS6203
    • NO LOAD SPEED3,600 RPM
    • HERTZ60
    • RPM3600
    • BRANDBaldor-Reliance
    • MECHANICAL SPECIFICATION NO.G6LY0302
    • AMPS3.1
    • UL LISTEDYes
    • MANUFACTURERS PART NUMBER612R
    • DESCRIPTIONBench Grinder
    • MOTOR PHASE1
    • INSULATION--
    • SPECIFICATION NO.G6-302-17
    • ELECTRICAL SPECIFICATION NO.G6WG0017
    • HORSEPOWER1/3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!