Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ 6" Long Nose Plier

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Global Industrial™ 6" Long Nose Plier

Item #: WB534196

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 7.20

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PLIERS - LONG NOSE
Global™ Industrial 6" Long Nose Pliers

Long Nose Pliers provide maximum gripping strength for a variety of work applications. Global™ Industrial 6" Long Nose Pliers are made with an alloy steel serrated jaw. Drop forged polished surface. Curved handle. Meets or exceeds ASME B107.25 and ASME B107.13 standards.

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBER534196
    • TYPELong Nose
    • STYLEStandard
    • OVERALL LENGTH INCHES6
    • WIRE CUTTERYes
    • SPRING LOADEDNo
    • HANDLE STYLEComfort Grip
    • COUNTRY OF ORIGINTaiwan
    • JAW SURFACESerrated
    • INSULATEDNo
    • OVERALL LENGTH RANGE6 to 6-15/16"
    • MAX. JAW CAPACITY RANGE--
    • CABLE/WIRE SIZE--
    • JAW SHAPEStraight
    • JAW MATERIAL--
    • JAW LENGTH INCHES--
    • CUTTING DIRECTIONStraight
    • MODEL--
    • HANDLE TYPEComfort Grip
    • CONSTRUCTIONChrome Molybdenum Steel
    • CUTTING LENGTH1/2"
    • THROAT DEPTH INCHES--
    • JAW WIDTH INCHES--
    • HANDLE COLORBlue/Green
    • LENGTH OF CUT1/2"
    • JAW CAPACITY INCHES--
    • JAW LENGTH--
    • BLADE MATERIAL--
    • HANDLE MATERIALPlastic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

6"Global Long nose Plier

Your review: Very nice plier,well made.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!