discount codeFree shipping over 300

Applied at checkout

Proto J262MG 7-9/32" V-Jaw Lock Joint Push Button Adjustment Tongue & Groove Plier

Proto J262MG 7-9/32" V-Jaw Lock Joint Push Button Adjustment Tongue & Groove Plier

Item #: WBB2199588

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $95.47

Clearance Price: $37.32

Save $1.12 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Proto® J262MG Lock Joint Pliers - 7"

Features:
  • Fast, precise push-button adjustment with Safety Lock
  • 12-position notches
  • The closed position of the ergonomic comfort grip handles
  • increases the tightening power
  • Perfect balance between the head and the handles
  • Pipe Wrench Style teeth to Self-Grip
  • Slim-profile self-gripping nose
  • Long Slim Nose for improved reach in confined spaces
  • 62 HRC high-frequency treated jaws
  • Finish: Varnish finish, PVC grips


Product Specifications

  • BRANDProto®
  • MANUFACTURERS PART NUMBERJ262MG
  • TYPELocking
  • STYLEPush Button Adjustment
  • OVERALL LENGTH INCHES7-9/32
  • WIRE CUTTERNo
  • SPRING LOADEDNo
  • HANDLE STYLEComfort Grip
  • COUNTRY OF ORIGINFrance
  • JAW SURFACESerrated
  • INSULATEDNo
  • OVERALL LENGTH RANGE7 to 7-15/16"
  • MAX. JAW CAPACITY RANGE1-5/8-2"
  • JAW SHAPEV-Jaw
  • JAW LENGTH INCHES1-57/64
  • JAW THICKNESS INCHES19/64
  • HANDLE TYPEComfort Grip
  • JAW WIDTH INCHES55/64
  • HANDLE COLORRed
  • JAW CAPACITY INCHES2
  • HANDLE MATERIALPlastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Proto J262MG 7-9/32" V-Jaw Lock Joint Push Button Adjustment Tongue & Groove Plier

Proto J262MG 7-9/32" V-Jaw Lock Joint Push Button Adjustment Tongue & Groove Plier

Item #: WBB2199588

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top