Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 84-646 Fatmax® 8" Multipurpose Slip Joint Plier

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Stanley 84-646 Fatmax® 8" Multipurpose Slip Joint Plier

Item #: WBB983358

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.04 Save up to 58%
Clearance Price: $ 9.30

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Stanley® 84-646, FatMax® PushLock™ Slip Joint Pliers, 8" Long

  • Multipurpose jaws designed to grasp flat and round objects.
  • Push-Lock™ technology allows for quick and easy adjustment in 3 positions.
  • Induction hardened jaws last longer and grip better than non-induction hardened jaws.


  • Product Specifications

      • BRANDStanley®
      • MANUFACTURERS PART NUMBER84-646
      • TYPESlip Joint
      • STYLEPush Button Adjustment
      • OVERALL LENGTH INCHES8-3/8
      • WIRE CUTTERNo
      • SPRING LOADEDNo
      • HANDLE STYLEComfort Grip
      • COUNTRY OF ORIGINChina
      • JAW SURFACESerrated
      • INSULATEDNo
      • OVERALL LENGTH RANGE8 to 8-15/16"
      • MAX. JAW CAPACITY RANGE1/2-1"
      • JAW SHAPECombination
      • HANDLE TYPEComfort Grip
      • HANDLE COLORBlack/Yellow
      • JAW CAPACITY INCHES5/8
      • HANDLE MATERIALPlastic

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!