Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 85-891 3/8" Drive Round Head Quick-Release™ Ratchet

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Stanley 85-891 3/8" Drive Round Head Quick-Release™ Ratchet

Item #: WBB983205

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $22.52 Save up to 37%
Price: $ 14.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Stanley® 85-891, 3/8" Drive Round Head Quick-Release™ Ratchet

  • Stanley® ratchets and accessories are designed to meet or exceed ANSI specifications.
  • Forged from high-quality steel and finished in high-polish chrome.
  • Selected Stanley® high-torque ratchets have a Quick Release™ mechanism for one-handed use.
  • Sockets and extensions remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button.
  • Ratchet handles are ergonomically designed.
  • Ratchets have an easy-to-use, thumb-operated reverse-switch mechanism.


  • Product Specifications

      • BRANDStanley®
      • MANUFACTURERS PART NUMBER85-891
      • MALE DRIVE SIZE INCHES3/8
      • RATCHET HEAD STYLERound
      • SOCKET / WRENCH POINTS--
      • TORX SIZE--
      • TIP TYPE--
      • JAW CAPACITY INCHES--
      • DRIVE SIZE INCHES3/8
      • SIZE INCHES--
      • IMPACT APPROVEDNo
      • COLOR FINISHFull Polish Chrome
      • TIP SIZE--
      • RATCHETINGYes
      • SIZE MM--
      • OPENING SIZE--
      • MEASURING SYSTEM--
      • FEMALE DRIVE SIZE INCHES--
      • CONSTRUCTIONSteel
      • REVERSIBLEYes
      • OVERALL LENGTH INCHES7-7/8
      • TYPERatchet
      • OVERALL LENGTH RANGE6-1/64" to 8"
      • SET SIZE RANGE--

    Avg. Customer Rating: (1 customer reviews)

    Write your own review

    Sort by: 
    1 ...

    1 Result

    gets er done

    Your review: WE had a guy bring this model of ratchet from his personal collection. several guys tried it and liked it.

    Pros: fits the hand well quick release nice when your greasy grimy hands can't grip the socket to pull it off.

    Cons: none really

    Is this review helpful?

    Sort by: 
    1 ...

    1 Result

    Be the First to Ask a Question!