Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® 4" Heavy Metal & Speed Reciprocating Saw Blade, RSM418, 18 TPI, 5-Piece - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

BOSCH® 4" Heavy Metal & Speed Reciprocating Saw Blade, RSM418, 18 TPI, 5-Piece - Pkg Qty 5

Item #: WBB272636

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.40 each

Sold in packages of 5

Price: $37.00
Product Information
Customer Review
Product Q&A
Bosch 4" Heavy Metal & Speed Reciprocating Saw Blade, RSM418, 18 TPI, 5-Piece

Features
  • Heavy-use blades include special tooth geometrics, thicker kerfs, and taller blade bodies for straighter cuts with less vibration and longer life
  • 5° tilt angle for faster cuts, longer life and overall improved performance
  • Thick kerf for straighter buts with less vibration
  • Innovative 2 x 2 tooth pitch is ideal for fast cuts in metal


  • Product Specifications

      • TEETH PER INCH18
      • BLADE LENGTH (IN.)4
      • BLADE WIDTH INCHES3/4
      • MANUFACTURERS PART NUMBERRSM418
      • DESCRIPTIONHeavy Metal & Speed Reciprocating Saw Blade
      • BLADE THICKNESS0.0350
      • APPLICATIONSheet Metal (10-16 Gauge)
      • CUT TYPEScroll For Metal
      • OVERALL LENGTH INCHES4
      • MATERIALBi-Metal
      • PACKAGE QUANTITY5
      • BRANDBOSCH®

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!