Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita® 5007NK 7-1/4" Circular Saw

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Makita® 5007NK 7-1/4" Circular Saw

Item #: WBB0247019

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $246.00 Save up to 46%
Price: $ 131.95
Product Information
Customer Review
Product Q&A
Makita® 5007NK 7-1/4" Circular Saw

Features:
  • Powerful 15 AMP motor for a high power-to-weight ratio
  • Lower guard design improves performance when making bevel and narrow cuts
  • Well-balanced design for superior handling and performance
  • Large cutting capacity (2-1/2" at 90º, 1-3/4" at 45º and 1-3/8" at 56º)
  • Bevel cuts 0#176;-56#176; with positive stops at 22.5º, and 45º and 56º for quick settings
  • Large and easy to read markings on depth and bevel scales
  • Heavy gauge aluminum wraparound base for more accurate cuts
  • Large ball bearings and gears for longer tool life
  • Built-in dust blower clears the line of cut for greater accuracy
  • Ergonomic rubberized grip provides added comfort
  • Flat motor housing design for stability when changing the blade
  • Conveniently located shaft lock for easy blade replacement
  • Large cam levers for fast and easy bevel and depth settings
  • Convenient lever placement for easy depth adjustment changes
  • Blade wrench stores on the saw for convenient blade changes
  • Top handle acts as a breaking point should the saw fall but is easily replaced
  • Double insulated
  • Ideal for framers, roofers, carpenters, masons, and general contractors
Includes:
  • (1) Blade Wrench (783204-6)
  • (1) T.C.T. Saw Blade 7-1/4" 24T (D-45989-10)
  • (1) Tool Case

Product Specifications

    • SHIPPING WEIGHT LBS20
    • WATTS OUT2300
    • OVERALL LENGTH12-1/2"
    • NO LOAD SPEED5,800 RPM
    • SIZE INCHES7-1/4
    • MAX. CUTTING CAPACITY (AT 45°)1-3/4"
    • RPM5800
    • ARBOR5/8"
    • BRANDMakita®
    • AMPS15
    • BLADE DIAMETER7-1/4"
    • MAX CUTTING CAPACITIES (AT 90°)2-1/2"
    • MANUFACTURERS PART NUMBER5007NK
    • DESCRIPTIONCircular Saw
    • WEIGHT LBS11
    • TYPEGeneral Use

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!