Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 00930 ADCH0412 Fastcut Hole Saw Variable Pitch w/ Quick Shot Arbors 4-6 TPI 4-1/2" (114mm)
See all 35 items in product family

Starrett 00930 ADCH0412 Fastcut Hole Saw Variable Pitch w/ Quick Shot Arbors 4-6 TPI 4-1/2" (114mm)

Item #: WBB651398

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Starrett AVH0412 Fastcut Hole Saw, Variable Pitch, All Purpose Cutting, With Quick Shot Arbors, 4-6 Teeth Per Inch, 4-1/2" (114mm)

Hardened, heat resistant, positive rake HSS teeth with alloy backing. Complete assembly with solid shank Quick shot arbor for 3/8" chuck, pilot drill and hole saw. Strong and shatter resistant. Economically cuts wood, metal and steel. For hand held or fixed drills. 1-5/8" cutting depth.

Product Specifications

    • DIAMETER MM114
    • MANUFACTURERS PART NUMBERADCH0412
    • DESCRIPTIONDual Pitch Bi-Metal Hole Saw
    • CUTTING DEPTH INCHES2
    • DIAMETER INCHES4-1/2
    • CONSTRUCTIONBi-Metal
    • TPI4-6
    • TYPEWith Quickshot Arbors
    • PACKAGE QUANTITY1
    • BRANDStarrett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!