discount codeFree shipping over 300

Applied at checkout

BOSCH® GTS1031, 10 Inch Table Saw

BOSCH® GTS1031, 10 Inch Table Saw

Item #: WBB885737

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $339.95

Quantity

Popular item in this category

Delta BC50T2 50" T-Square Fence and Rail System

Usually ships in 8 to 11 days

(1)

$419.00

Customers Also Viewed

BOSCH GTS1031, 10 Inch Table Saw

Features/Benefits
  • Ultimate Portability - Balanced one-handed carry handle combined with a compact design and complete under-table storage of accessories
  • Durable and Unique All-steel Base Design - Lightweight base incorporates carry handle and stacks on side for transport and storage; all-steel design to handle jobsite abuse
  • Squarelock™ Rip Fence - Engineered for maximum trueness, the "best-in-class" fence glides along the rail at a finger's touch or locks into place for solid and consistent cutting performance
  • Complete On-tool Storage Under Table - Stores Rip Fence, Smart Guard, Miter Gauge, Push Stick and Wrenches under table for maximum protection during transport and storage
  • Smart Guard System - Quick and easy-to-use modular blade guard; anti-kickback pawls and riving Knife system provides superior control over the material while cutting
  • Tool-free Dust Chute Clear-out - Tool free access on back of saw for easy maintenance
Includes: 10" 24-Tooth Carbide Saw Blade, Rip Fence, Miter Gauge, Smart Guard System, Push Stick, Blade Change Wrenches (2)

Product Specifications

  • MAX RPM5000
  • BEVEL ANGLE RANGE-2° to 47°
  • WEIGHT LBS52
  • MANUFACTURERS PART NUMBERGTS1031
  • DESCRIPTION10" Table Saw
  • AMPS15
  • OVERALL DIMENSIONS22.5Lx22.5Wx13H
  • MAX HP4
  • ARBOR SIZE INCHES5/8
  • TABLE SIZE (IN.)22-1/2 x 20
  • RPM5000
  • RIP CAPACITY (IN.)18
  • VOLTAGE120
  • HP4
  • MOTOR VOLTAGE120
  • TYPEWorksite W/ Smart Guard System
  • BRANDBosch
  • BLADE DIAMETER INCHES10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOSCH® GTS1031, 10 Inch Table Saw

BOSCH® GTS1031, 10 Inch Table Saw

Item #: WBB885737

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top