Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double-Spiral Double-Stem Power Tube Brushes, Weiler 21111 - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Double-Spiral Double-Stem Power Tube Brushes, Weiler 21111 - Pkg Qty 10

Item #: WBB292742

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $152.70 Save up to 31%
$10.50 each

Sold in packages of 10

Price: $105.00
Product Information
Customer Review
Product Q&A
Accessories
DS-3/4 .01043/4IN DIA P

  • Applications: Cleaning, Deburring
  • Used With: Power Tools

Product Specifications

    • BRANDWeiler
    • DIAMETER INCHES3/4
    • UPC012382211110
    • APPLICATIONCleaning, Deburring
    • WEIGHT LBS.0.07
    • WIRE MATERIALSteel
    • WIRE SIZE INCHES0.0104
    • USED WITHPower Tools
    • BRUSH LENGTH INCHES2-1/2
    • STEM DIA. INCHES1/4
    • MANUFACTURER PART NUMBER21111
    • OVERALL LENGTH5-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed