Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Roloc™ Disc 785C 4" Diameter TR Ceramic 60 Grit - Pkg Qty 100
See all 653 items in product family

3M™ Roloc™ Disc 785C 4" Diameter TR Ceramic 60 Grit - Pkg Qty 100

Item #: WBB296334

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.38 each

Sold in packages of 100

Price: $238.00
Product Information
Customer Review
Product Q&A
3M™ Roloc™ Disc 785C 4" Diameter TR Ceramic 60 Grit

3M™ Roloc™ Fibre Disc 785C incorporates a grinding aid to keep the work piece cooler, protecting heat-sensitive alloys from heat damage. These features along with a stiff fiber backing make this disc a good choice for heavy-duty grinding on metals such as stainless steel. 3M™ Ceramic Abrasive Grain is a ceramic mineral designed using a 3M proprietary process which enhances hardness and toughness. For increased performance, 3M™ Roloc™ Fibre Disc 785C products feature aluminum oxide grain blended with 3M™ Ceramic Abrasive Grain yielding excellent performance on any metal. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic aluminum oxide blends surpass regular aluminum oxide abrasives in cut-rate and durability, making them an excellent choice for difficult grinding applications. Fiber discs are heavy-duty discs with a rigid, fiber backing that resists wear and is designed for weld removal and general grinding and blending. Their durability makes them ideal for all but the most aggressive applications.

Applications are Blending, Grinding, Weld Removal & Finishing Metal Fabrication.

Industries Include Metal Fabrication.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKRoloc™
    • ABRASIVE MATERIALCeramic
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES4
    • ATTACHMENT TYPETR
    • MAX RPM12000
    • BACKING MATERIALFiber
    • COAT TYPEClosed Coat
    • COLOROrange
    • SERIES785C
    • MANUFACTURER ID60440206542
    • UPC00051144836925
    • APPLICATIONBlending, Grinding, Weld Removal & Finishing
    • TOOL COMPATIBILITYDisc Sanders
    • PRODUCT TYPERoloc™ Disc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed