Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ NX PSA Paper Disc Roll 6" X NH Aluminum Oxide P400 100 discs per roll - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 263 items in product family

3M™ NX PSA Paper Disc Roll 6" X NH Aluminum Oxide P400 100 discs per roll - Pkg Qty 4

Item #: WBB1903638

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $125.92 Save up to 8%
$28.95 each

Sold in packages of 4

Price: $115.80
Product Information
Customer Review
Product Q&A
Accessories
3M™ NX PSA Paper Disc Roll 6" X NH Aluminum Oxide P400 100 discs per roll

3M™ NX PSA Paper Disc Roll discs are ideal for use with hand-held random orbital sanders on a variety of substrates where loading is a concern, and the roll of pressure sensitive adhesive (PSA) discs offers grab-and-go convenience.

Applications are Blending, Coating Removal, Finishing, Orbital Sanding, Prepping Metal Prior to Paint, Random Orbital Sanding, Sealant Removal, Varnish Stripping.

Industries Include Aerospace, AOEM, Composite, Cutting Tool Manufacturing, General Industrial, Metalworking, MRO, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITP400
    • GRADEVery Fine
    • DIAMETER INCHES6
    • MAX RPM--
    • BACKING MATERIALPaper
    • BACKING WEIGHTC Weight
    • COAT TYPEOpen
    • COLORWhite
    • SERIESNX Disc
    • MANUFACTURER ID60440229890
    • UPC00051141276779
    • APPLICATIONBlending, Coating Removal, Finishing, Orbital Sanding
    • TOOL COMPATIBILITYRandom Orbital Sanders
    • DISC TYPEPSA Disc
    • MANUFACTURERS PART NUMBER60440229890

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed