Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Stikit™ Paper Disc Roll 735U 5" X NH Ceramic P120 100 discs per roll - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 325 items in product family

3M™ Stikit™ Paper Disc Roll 735U 5" X NH Ceramic P120 100 discs per roll - Pkg Qty 4

Item #: WBB1903453

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $210.48 Save up to 3%
$50.95 each

Sold in packages of 4

Price: $203.80
Product Information
Customer Review
Product Q&A
Accessories
3M™ Stikit™ Paper Disc Roll 735U 5" X NH Ceramic P120 100 discs per roll

3M™ Stikit™ Paper Disc Roll 735U discs combines long-lasting 3M ceramic/aluminum oxide blend with the convenience of an adhesive backing for a major boost in productivity. Our versatile discs provide an efficient solution for sanding and finishing wood, metals, fiberglass, and other solid surfaces, as well as for blending and finishing on aluminum and carbon steel.

Our 3M™ Stikit™ system is designed for convenience in the workroom, where quick disc changes increase productivity. Disc rolls are an additional time-saver, eliminating the need to remove a liner from the adhesive side of the disc. The mid-weight paper backing offers flexibility for sanding contours, and an anti-loading coat on the abrasive surface helps prevent loading. A resin bond protects the disc from deterioration. 3M™ Stikit™ discs are used with a random orbital sander fitted with a Stikit disc pad (both sold separately). Our 3M™ ceramic abrasive grain is a ceramic mineral designed using a 3M process to enhance toughness and hardness of the grain. For increased performance, 3M™ Stikit™ Paper Disc Roll 735U products feature aluminum oxide blended with 3M™ Ceramic Abrasive Grain for one of the most durable, longest-lasting abrasives available. Ceramic abrasives are engineered to cut fast and handle intense heat and stress. Ceramic/aluminum oxide blend surpasses aluminum oxide abrasives in cut-rate and durability, making this product an excellent choice for whitewood sanding and finishing applications, as well as random orbital sanding on metal substrates. 3M™ Stikit™ discs are high-quality, coated abrasive products with a pressure sensitive adhesive coating on the backside to allow easy application and removal. A PSA disc must be pressed onto a backup pad (also called a disc pad and sold separately) that is attached to a disc sander, random orbital sander, or stationary disc sander. Stikit disc rolls make it easy to tear off a single disc and eliminate the need to remove a liner. Heat-resistant resin is a sturdy binding agent that adheres the abrasive to the backing and maintains the stability of the abrasive grains and the bond. The load-resistant coating prevents wood dust, paint particles, and other debris from prematurely clogging the surface of the disc, optimizing cut-rate and disc life.

Applications are Blending, Finishing, Orbital Sanding, Prepping Metal Prior to Paint Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.

Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALCeramic Grain
    • GRITP120
    • GRADEFine
    • DIAMETER INCHES5
    • MAX RPM--
    • BACKING MATERIALPaper
    • BACKING WEIGHTC Weight
    • COAT TYPEOpen
    • COLORPurple
    • SERIES735U
    • MANUFACTURER ID60440269326
    • UPC00051111512319
    • APPLICATIONBlending, Finishing, Orbital Sanding, Prepping Metal Prior To Paint
    • TOOL COMPATIBILITYRandom Orbital Sanders
    • DISC TYPEPSA Disc
    • MANUFACTURERS PART NUMBER60440269326
    • TRADEMARK NAME 2Stikit™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed