Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ NX Hook and Loop Paper D/F Disc 5" X NH P220 Grit Aluminum Oxide - Pkg Qty 250

Rollover image to zoom in

Click image to enlarge

See all 205 items in product family

3M™ NX Hook and Loop Paper D/F Disc 5" X NH P220 Grit Aluminum Oxide - Pkg Qty 250

Item #: WBB2194571

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.22 each

Sold in packages of 250

Price: $55.00
Product Information
Customer Review
Product Q&A
Accessories
3M™ NX Hook and Loop Paper D/F Disc 5" X NH P220 Grit Aluminum Oxide

3M™ NX Hook and Loop Paper Disc is ideal for use with dual action or random orbital sanders on a variety of substrates where loading is a concern.

Applications are Blending, Coating Removal, Finishing, Orbital Sanding, Prepping Metal Prior to Paint, Random Orbital Sanding, Sealant Removal, Varnish Stripping.

Industries Include Aerospace, AOEM, Composite, Cutting Tool Manufacturing, General Industrial, Metalworking, MRO, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITP220
    • GRADEVery Fine
    • DIAMETER INCHES5
    • MAX RPM12000
    • COAT TYPEOpen
    • COLORWhite
    • SERIESNX Disc
    • MANUFACTURER ID60440233439
    • UPC00051141279961
    • APPLICATIONOther Door Assembly Applications
    • TOOL COMPATIBILITYRandom Orbital Sanders
    • DISC TYPEHook & Loop Disc
    • INDUSTRIESAerospace, AOEM, Composite, Metalworking, MRO, Primary Metal, Woodworking
    • NUMBER OF HOLES5
    • MANUFACTURERS PART NUMBER60440233439

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed