Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Brite™ Exl Unitized Deburring Wheels 3" x 1/2" x 1/4" FIN
See all 323 items in product family

3M™ Scotch-Brite™ Exl Unitized Deburring Wheels 3" x 1/2" x 1/4" FIN

Item #: WBB296346

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $11.00
Clearance Price: $ 8.93
Product Information
Customer Review
Product Q&A
3M S/B 3" 2SFIN WHL048011-13717
  • Cleaner than buffs and compounds
  • Cool running allows more pressure to be applied
  • Eliminates danger of loose-flying wires
  • Applications: Deburring, Polishing
  • Applicable Materials: Metals, Plastics, Composites
Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALSilicon Carbide
    • GRITFIN
    • GRADEFine
    • DIAMETER INCHES3
    • WIDTH INCHES1/2"
    • MAX RPM12100
    • MAXIMUM RPM10000
    • COLORGray
    • SERIESEXL
    • UPC048011137179
    • APPLICATIONDeburring, Polishing
    • PRODUCT TYPEWheel
    • SUGGESTED USEMetals, Plastics, Composites
    • ARBOR SIZE1/4
    • MANUFACTURERS PART NUMBER048011-13717
    • WEIGHT LBS0.07

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!