Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Brite™ EXL Unitized Wheel 8" x 1/2" x 3/4" Silicon Carbide 2S FIN - Pkg Qty 4
See all 93 items in product family

3M™ Scotch-Brite™ EXL Unitized Wheel 8" x 1/2" x 3/4" Silicon Carbide 2S FIN - Pkg Qty 4

Item #: WBB296844

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$44.96 each

Sold in packages of 4

Promotion Price: $179.84
Product Information
Customer Review
Product Q&A
Accessories
3M™ Scotch-Brite™ EXL Unitized Wheel 8" x 1/2" x 3/4" Silicon Carbide 2S FIN

Our unitized wheel gives a clean edge without smearing, reducing the need for additional clean up and preparation. Designed for optimal performance on a die grinder, the EXL Unitized Wheel minimizes heat buildup during operation, making it ideal for use on heat sensitive materials. Our Scotch-Brite™ EXL Unitized Wheel is filled with abrasive minerals to quickly smooth edges of metal, plastic and composites. It is available with aluminum oxide in fine, medium, coarse and extra coarse grades, and silicon carbide in very fine and fine grades. Scotch-Brite™ is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results over the life of the product. We chose an open-web material that is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers.

Applications are Blending, Deburring.

Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKScotch-Brite™
    • ABRASIVE MATERIALSilicon Carbide
    • GRITFIN
    • GRADEFine
    • DIAMETER INCHES8
    • WIDTH INCHES1/2
    • CENTER HOLE DIAMETER INCHES3/4
    • MAX RPM4000
    • COLORGray
    • SERIESXL-UW
    • MANUFACTURER ID61500083102
    • UPC00048011158242
    • APPLICATIONBlending/Deburring
    • TOOL COMPATIBILITYBackstand, Inline Sanders
    • PRODUCT TYPEWheel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!