Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® SB4R081, 3" X 21" Sanding Belt, Red, 80 Grit (10 Pk)

Rollover image to zoom in

Click image to enlarge

See all 384 items in product family

BOSCH® SB4R081, 3" X 21" Sanding Belt, Red, 80 Grit (10 Pk)

Item #: WBB272548

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Customer Review
Product Q&A
3" X 21" Sanding Belt, Red, 80 Grit (10 Pk).

Product Specifications

    • BRANDBOSCH®
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT80
    • GRADEMedium
    • WIDTH INCHES3
    • LENGTH INCHES21
    • UPC000346338850
    • MANUFACTURERS PART NUMBERSB4R081
    • LENGTH3
    • SIZE3" x 21"
    • WIDTH21
    • MATERIALAluminum Oxide

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!