Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Norton 07660788201 Gemini Bench and Pedestal Wheel 5" x 1/2" x 1" 100 Grit Aluminum Oxide

Rollover image to zoom in

Click image to enlarge

See all 151 items in product family

Norton 07660788201 Gemini Bench and Pedestal Wheel 5" x 1/2" x 1" 100 Grit Aluminum Oxide

Item #: WBB2202916

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.75
Product Information
Customer Review
Product Q&A
Norton 07660788201 Gemini Bench and Pedestal Wheel 5" x 1/2" x 1" 100 Grit Aluminum Oxide

The Norton bench and pedestal wheel line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling. Quality, gray aluminum oxide for general purpose applications on steel -Coarse grit for medium stock to light stock removal.

Applications are: Offhand Grinding

Documents

Documents are in PDF format

Product Specifications

    • BRANDNorton
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT100
    • GRADEFine
    • DIAMETER INCHES5
    • CENTER HOLE DIAMETER INCHES1
    • MAX RPM4965
    • WHEEL TYPEType 1
    • CONVERTED FORMBench and Pedestal Wheel
    • SERIESGemini
    • UPC076607882011
    • APPLICATIONOffhand Grinding
    • TOOL COMPATIBILITYBench Grinders
    • WARRANTY1 Year
    • THICKNESS INCHES DECIMALS.5
    • MANUFACTURERS PART NUMBER7660788201
    • THICKNESS INCHES FRACTIONS1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!