Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 84910 DA-F Sanding Sheets 9" x 11" DAF 60 Grit Aluminum Oxide - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

United Abrasives - Sait 84910 DA-F Sanding Sheets 9" x 11" DAF 60 Grit Aluminum Oxide - Pkg Qty 25

Item #: WBB2233976

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.73 each

Sold in packages of 25

Promotion Price: $18.25
Product Information
Customer Review
Product Q&A
United Abrasives - Sait 84910 DA-F Sanding Sheets 9" x 11" DAF 60 Grit Aluminum Oxide

Aluminum oxide grain on a flexible cloth backing. Open coat structure prevents loading. Long life combined with excellent stock removal. Excellent for woodworking applications. Resin over resin construction for strong bond resistant to heat and moisture.

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT60
    • GRADEMedium
    • WIDTH INCHES9
    • LENGTH INCHES11
    • BACKING MATERIALCotton
    • BACKING WEIGHTF
    • BONDING TYPEResin
    • SERIESDA-F
    • UPC699053849102
    • APPLICATIONWood & Metal
    • TOOL COMPATIBILITYHand Use
    • MANUFACTURER PART NUMBER84910

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!