Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT8646-1, Pistol Air Hammer - 3700 BPM
See all 36 items in product family

Universal Tool UT8646-1, Pistol Air Hammer - 3700 BPM

Item #: WBB235186

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Pistol Air Hammer - 3700 BPM

  • Impact resistant composite handle for reduced weight
  • Reliable flip valve design
  • Button style trigger for increased control
  • 0401" shank
  • Best for: Light chipping and sheet metal cutting

Product Specifications

    • LENGTH INCHES6
    • AVERAGE CFM4
    • BRANDUniversal Tool
    • CFM HIGH16
    • DESCRIPTIONPistol Air Hammer
    • MANUFACTURERS PART NUMBERUT8646-1
    • WEIGHT LBS2.5
    • SOCKET RETAINERSpring
    • PRESSURE90 PSI - 6.2 BAR
    • HOSE SIZE I.D3/8"
    • AIR INLET NPT1/4"
    • BUSHING INCHES0.401
    • BPM3700
    • STROKE INCHES2.5
    • BORE INCHES0.75
    • TOOL TYPEAir Hammer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!